Select Country and Language Canada / French
Changer de pays
GXT3-10000RT208 | EMERSON NETWORK POWER

EMERSON NETWORK POWER | GXT3-10000RT208 | GXT3-10000RT208 - UPS - 10000 VA

  • Réf. fabricant GXT3-10000RT208
  • PART #449927
Size: 10000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Liebert GXT3 5 kVA to 10 kVA uninterruptible power supply (UPS) systems provide true on-line protection in the smallest cabinets in their capacity range. These data center power systems offer internal batteries, unlimited extended external batteries, and internal bypass capability, resulting in continuous uptime for the connected equipment. Multiple data center power output configurations allow quick connection of protected loads.
Designed for rack-mount or tower modes, the Liebert GXT3 uninterruptible power system is available in 5kVA and 6kVA, 4U models; and 8kVA and 10kVA, 6U models. All models are available with output of 120/208V. Please note that the internal batteries for the Liebert GXT3 5kVa to 10kVA UPS must be ordered separately, and will ship separately. Depending upon the model you select, there may also be a separate POD required.

Caractéristiques
  • Single-phase on-line UPS with multiple output options
  • Installs in rack or tower configuration
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Provides wide input voltage range for fewer transfers to battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires