Select Country and Language Canada / French
Changer de pays
GXT3-2000RT120 | VERTIV

VERTIV | GXT3-2000RT120 | 2U 2000VA/1800W- (6) 5-20 T-Slot, Unit Weight 61lbs

  • Réf. fabricant GXT3-2000RT120
  • PART #415081
Capacity VA/watts: 2,000/1,800
Run Time (Min.) Full/Half Load: 4/11
Size: 2000
Type: UNINTERRUPTIBLE POWER SUPPLY
Weight (lb.): 70
Description

Get the Liebert Power Assurance Package - a worry-free power protection solution for your network power requirements in the 1 kVA to 10 kVA range, complete with service and support tailored specifically to satisfy your needs.
More than just an extended warranty, the Liebert Power Assurance Package is an "insurance policy" on your critical power protection. It combines the best UPS in the business with the industry's premier service capability to offer you convenience, information and increased uptim e.
But, most importantly, it guarantees total maintenance and repair coverage for five full years. Whether you're a small business planning for network expansion, or a larger corporation looking to retrofit your existing network, the Liebert Power Assu rance Package will bring you worry-free power performance and protection.

Caractéristiques
  • Single phase on-line UPS
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Offers internal bypass capabilities
  • Provides wide input voltage range for fewer transfers to battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires