Select Country and Language Canada / French
Changer de pays
GXT3-3000RT208 | VERTIV

VERTIV | GXT3-3000RT208 | GXT3-3000RT208 - UPS - 3000 VA - Rack Tower

  • Réf. fabricant GXT3-3000RT208
  • PART #456317
Capacity VA/watts: 3,000/2,700
Run Time (Min.) Full/Half Load: 3/11
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Liebert GXT3 true on-line uninterruptible power system (UPS) combines low cost of ownership with rich functionality, small size and high capacity. This on-line UPS provides uninterruptible data center power for internal batteries, optional external batteries, and internal bypass capability, resulting in continuous uptime for the connected equipment and optimal data center design.
Designed for rack-mount or tower modes, the Liebert GXT3 uninterruptible power unit is just 2U high, and is available in 500, 700, 1000, 1500, 2000, and 3000 VA ratings, in both 120V and 230V models.

Caractéristiques
  • Single phase on-line UPS
  • Protects against downtime with internal batteries and optional extended battery cabinets
  • Offers internal bypass capabilities
  • Provides wide input voltage range for fewer transfers to battery
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires