Select Country and Language Canada / French
Changer de pays
H-90 | JONARD

JONARD | H-90 | RUGGED 21 POCKET TOOL CASE

  • Réf. fabricant H-90
  • PART #686968
Type: BAGS, BUCKETS & HOLDERS
Description

A rugged versatile 21 pocket tool case with a removable top, made from special heavy duty material for greater durability and long life. The case is reinforced with a tough thick backing material to maintain its shape - even when loaded with tools.

A sturdy cushion gripped ergonomic metal handle makes transporting your tools a breeze. Additional features include a carry strap, two additional straps for securing the case to a ladder, a metal clip on the exterior for holding a tape measure and pocke ts galore. There are 11 pockets inside the case plus additional space for other tools, 8 exterior tool pockets, one compartment with a Velcro flap and another with an elastic band, making this a very versatile carry all. Case measures: 10" high, 11" wi de and 8" deep.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires