Select Country and Language Canada / French
Changer de pays
H171 | PLANTRONICS

PLANTRONICS | H171 | DuoPro Voice Tube (convertible) Headset

  • Réf. fabricant H171 | 61121-01
  • PART #241993
Style: OVER THE HEAD
Type: HEADSET TOPS
Description

The innovative Plantronics DuoPro offers all day comfort and best-in-class sound quality. The H171 is the convertible model, with superior voice tube microphone and offering over the head or over the ear configurations.



This part is discontinued bsupplier. Use Anixter #598117 as suggested replacement.



This part is discontinued by supplier. Use Anixter #598117 as suggested replacement.



This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • The most versatile headsets ever made with models to fit your favorite wearing style.
  • Advanced ergonomic designs for superior balance, fit and comfort: Over-the-head style-Unique double T-pad headband distributes weight evenly so there's never a speake r pad pressing on your ear. Over-the-ear style-Conformable earloop can be molded for a secure, comfortable fit.
  • Microphone: Voice tube-Plantronics' trademark design, light weight and unobtrusive. Ideal for most offices and call centers, delivers great sound quality in all but the noisiest environments.
  • Supports SoundGuard Plus and Call Clarity technologies for superior sound.
  • Can be worn on either ear.
  • Quick Disconnect(TM) lets you walk away from your phone while still wearing your headset. Adjusable clothing clip and 10-foot coil cord for freedom of movement.
  • Warranty: Two years for unsurpassed durability.
  • Requires Plantronics amplifier to connect to phone.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires