Select Country and Language Canada / French
Changer de pays
H200A/10 | PEMKO

PEMKO | H200A/10 | H200 Series Straight Sliding Systems

  • Réf. fabricant H200A/10
  • PART #CS481155
: -----
: ALUM
Base Material: ALUMINUM
Mounting: SURFACE MOUNTED
Sales Category: DOOR ACCESSORIES
Description

Hardware kit for sliding panels up to 200 lbs. Single or bi-parting. Face mount, soffit mount and face/soffit mount with fascia applications.

Caractéristiques
  • Needle bearing hangers for smooth operation
  • 200 lb. panel capacity
  • Available with steel track (280) or aluminum track (280A). Steel = H200, Aluminum = H200A
  • H200A KITS include: 280A Track (1), 284 Hangers (2), 102N Nylon Guide (1), 286 Stops (2) and a adjustable wrench and mounting hardware
  • Options: Hardware Kit (H200 PACK), Mounting Bracket (281, available as 5-pack only = 2815), Track Stop (Bumper) (287), Bottom Channel (94A), Snap-On Fascia (F134, for 280A only), Roller Guide (106R/94), Threshol d (971)
  • Finishes: 280A available in Mill Finish Aluminum (A). F134 Fascia available in Clear Anodized Aluminum (C)
  • For more information, see Sliding and Folding (SF) section of the full line catalog, available in PDF download on this site
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires