Select Country and Language Canada / French
Changer de pays
H2S8042 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | H2S8042 | Cabinet, Server, 80"H42"D, M6Rails, Bk, Std

  • Réf. fabricant H2S8042
  • PART #428741
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 80"
Overall Width: 24"
Rack Units: 43U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

Cabinet, Server-Design, with split side cover; 84"H x 30" x 36"D, 43 Rack Units. Perforated front and rear doors optimize air flow; RMU identification markings on rails; vertical rails with cutouts to allow mounting of power strips and other accessories; vertical mounting rails adjustable in 0.5" increments; rails M6 Cage Nut Design (includes 50 cage nuts per server cabinet); bottom open for unrestricted cable entry; top allows for cable entry, cooling options and direct ladder rack mounting. 14ga CRS frame weldment, 12ga vertical rails, 14ga sides and doors; integrated lock, single front and rear doors and sides; leveling feet; 2,000 lb static load capacity. Black powder coat finish

Spécifications
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires