Select Country and Language Canada / French
Changer de pays
H2X2OR6 | PANDUIT

PANDUIT | H2X2OR6 | Channel, Hinged, Slotted Wall, 2" x 2" (50mm x 50mm), 6', FiberRunner, OR

  • Réf. fabricant H2X2OR6
  • PART #H2X2OR6
Components: CHANNEL
Fiber Duct H x W: 2" X 2"
Finish: ORANGE
Type: CABLE ROUTING / WIRING DUCT
Description

Used to carry the cables vertically to the front or the sides of equipment racks throughout the system. Accepts hinged cover HC2OR6. Extra supports required when used in horizontal applications. Use QuikLock(TM) Coupler FBC2X2OR to attach channel and/o r fittings. Base and covers sold separately.

Caractéristiques
  • 2x2 system ideal for use with smaller cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM)Routing Systems, cable management, and racks
  • 2x2 FiberRunner(TM) Hinged and Slotted Channels can be used with 2x2 Fiber-Duct(TM) fittings and brackets
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires