Select Country and Language Canada / French
Changer de pays
H5 | FLUKE

FLUKE | H5 | Fluke T5 Continuity, Current and Non Contact Voltage Tester

  • Réf. fabricant H5 | 649365
  • PART #267955
Type: VOLTAGE DETECTORS
Description

Electrical tester with OpenJaw(tm) Current The Fluke T5Electrical Testers let you check voltage, continuity and current with one compact tool. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw(tm) current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch. Detachable SlimReach(tm) test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5 onto your belt. Available in 600V and 1000V models.
Automatically measures volts ac and volts dc with precise digital resolution Displays resistance to 1000ohm Easy and accurate OpenJaw(tm) current measurement Continuity beeper Compact design with neat probe storage Rugged enough to withstand a 10-foot (3m) drop Detachable SlimReach(tm) probe tips are customized for national electrical standards Test leads accept Fluke accessory test clips Available in 600V and 1000V models Can stay connected much longer than solenoid type tester Auto off mode to conserve battery life Optional holster attaches to a belt and neatly stows test leads Safety Conformance All inputs of the T5-600 are protected to EN61010-1 CAT III 600V and the T5-1000 to EN61010-1 1000V CAT III rating. UL, CSA and VDE listed.

Caractéristiques
  • Voltbeat(tm) technology and continuous self-test so you always know it's working
  • Upon detection, tip glows and beeper sounds
  • CAT IV 1000 V for added protection
  • Expanded range: 90 V to 1000 V AC or 200 V to 1000 V AC depending on model
  • 20 V to 90 V AC control circuit model also available
  • Two-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires