Select Country and Language Canada / French
Changer de pays
HA5009-WH | ORTRONICS

ORTRONICS | HA5009-WH | LCD Console, RJ45 Connector, Cat 5 UTP Cable, 10 to 110 Kilohertz IR Receive Frequency, 7.25" Width x 3.5" Depth x 7" Height, White, With Lyriq

  • Réf. fabricant HA5009-WH
  • PART #798102
Caractéristiques
  • This 7" LCD Console Features a Simple Graphic User Interface that Allows Control of Camera, MultiRoom Audio, Intercom, Lighting and Messaging Functions When Coupled with the Integration Module of the Unity Home System
  • The Console Mounts in a Standard Triple Gang Box and Installs Easily Via Cat 5 Wiring with Convenient RJ45 Connections
  • Upto Four Video Feeds Available with OnBoard Sequencing of Camera Images Attractive Design Complements the Home and Matches Other OnQ Devices in the Studio Design C ontrollable Through an OnQ IR Remote Control this LCD Features Additional Connections for Lyriq that Turn it into a Volume Control When Used as Part of the Unity Home System
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires