Select Country and Language Canada / French
Changer de pays
HB01876 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB01876 | SPT, 1P, TT, Size/Dims: 60x30x104mm

  • Réf. fabricant HB01876
  • PART #652460
Description

This busbar support is suitable for both the 500-mm squared and 720-mm squared Double-T profiles. Use to fasten the busbars to a backpanel or modular enclosure system structure. The supports also serve as bracing against the forces present during short circuit conditions.