Select Country and Language Canada / French
Changer de pays
HB1 | PELCO

PELCO | HB1 | Pan/Tilt Accessory. Heater Blanket for PT480 and PT780 Series Pan/Tilts. 120 V AC

  • Réf. fabricant HB1
  • PART #294426
Environment Type: IN/OUT
Type: HEATER
Voltage/Current Type: 120 VAC
Description

Pan/tilt accessory. Heater blanket for PT480 and PT780 series pan/tilts. 120 V AC.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Indoor/Outdoor Operation, Offering Extra Protection from Adverse Environmental Conditions
  • RediLINK Quick-Connect Feature
  • Delrin Worm-Gear Drives
  • Optional Preset Positioning and 360 Pan Rotation
  • Gold-Plated Pin Connectors Ensure Reliable Contact
  • Preed, Internal Feedthrough
  • Easily Removed Clamshell Covers
  • Bottom-Opening Wall Mount Houses Integral Receiver
  • Receiver Offers Adjustable Lens Voltages, Selectable Camera Voltages for NTSC or PAL Video, Transient Suppression Circuit Protection, and Auto/andom Scan as Standard Features
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires