Select Country and Language Canada / French
Changer de pays
HB31132 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31132 | FUSEHLDR, 2P, MIDGET, WITH LED (6), Size/Dims: 36x81x58mm

  • Réf. fabricant HB31132
  • PART #652489
Type: ENCLOSURES
Description

DIN Rail mountable fuse holders for UL recognized Midget (10 x 38 mm) dimension cylindrical fuses. Offered in single pole, 2-pole or 3-pole configurations with or without LED open fuse indication. Indicator operates on systems between 110 and 690 V. Th e LED lamp will glow when the fuse is open (blown). Holders meet IP20 touchsafe design standards.