Select Country and Language Canada / French
Changer de pays
HB31298 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31298 | FUSEHLDR, 1P, CC, WITH LED (12), Size/Dims: 18x81x58mm

  • Réf. fabricant HB31298
  • PART #652497
Type: ENCLOSURES
Description

DIN Rail mountable fuse holders for UL Listed Class CC fuses. Offered in single pole, 2-pole or 3-pole configurations with LED open fuse indication. Indicator operates on systems between 110 and 600 V. The LED lamp will glow when the fuse is open (blow n). Holders meet IP20 touchsafe design standards.