Select Country and Language Canada / French
Changer de pays
HB31549 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31549 | COMB BAR 3P, Size/Dims: 1.34x39.37x0.87, Material: Copper

  • Réf. fabricant HB31549
  • PART #652501
Type: ENCLOSURES
Description

Comb-type busbar is an alternative to point-to-point wiring on the primary side of the 10x38 and Class CC fuse holders that have an 18mm pitch. It eliminates the need for a power distribution block and wiring duct to contain the AWG wires feeding multi ple fuse blocks. Available for both 1-pole and 3-phase configurations. AMBUS EasySwitch is a trademark of Wöhner GmbH & Co. KG