Select Country and Language Canada / French
Changer de pays
HB31932 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31932 | FUSEHLDR, 1P, 30A, J WITH IND (6), Size/Dims: 36x115x69mm

  • Réf. fabricant HB31932
  • PART #652512
Type: ENCLOSURES
Description

DIN Rail mountable fuse holders for 30 and 60 A ferrule size UL Class J fuses. Offered in single pole, 2-pole or 3-pole configurations with LED open fuse indication. Indicator operates on systems between 110 and 600 V. The LED lamp will glow when the f use is open (blown). Holders meet IP20 touchsafe design standards.