Select Country and Language Canada / French
Changer de pays
HB31954 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31954 | INLINE FH, 10X38, Size/Dims: 27x200x104mm

  • Réf. fabricant HB31954
  • PART #652515
Type: ENCLOSURES
Description

Busbar-mounted 3-pole fuse holder for UL recognized midget (10 x 38 mm) and UL Listed Class CC fuses. Holders are offered with or without open fuse indication. In indication units, the LED indicator lamp will glow when the fuse is open. At 27 mm wide, the AMBUS EasyLine is half the width of traditional 3-phase holders of the same class. Indicator units operate at voltages between 110 and 690 V. AMBUS EasyLiner is a trademark of Wöhner GmbH & Co. KG.