Select Country and Language Canada / French
Changer de pays
HB31970 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB31970 | FH WITH ADP, 60AJ, WITH LED, Size/Dims: 144x200x157mm

  • Réf. fabricant HB31970
  • PART #652526
Type: ENCLOSURES
Description

Busbar mounted 3-pole fuse holder for UL Listed Class J 30 and 60 A ferrule size fuses. Holders are offered with or without open fuse indication. In indication units, the LED indicator lamp will glow when the fuse is open. Indicator units operate at vo ltages between 110 and 600 V. Complete solution on busbar adaptor, 3-pole for all busbars.