Select Country and Language Canada / French
Changer de pays
HB32156 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB32156 | ADP, 250A, MULTI CB, Size/Dims: 106x192x35mm, Material/Finish: ex2

  • Réf. fabricant HB32156
  • PART #652533
Type: ENCLOSURES
Description

Adapters configured specifically for many of the industry's leading molded-case circuit breakers. The hole pattern for the mounting screws, pitch and length of the terminal connections are specific to the breaker they are designed to mount.