Select Country and Language Canada / French
Changer de pays
HB32157 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB32157 | ADP, 570A, MULTI CB, Size/Dims: 140x272x35mm, Material/Finish: ex2

  • Réf. fabricant HB32157
  • PART #652534
Type: ENCLOSURES
Description

Adapters configured specifically for many of the industry's leading molded-case circuit breakers. The hole pattern for the mounting screws, pitch and length of the terminal connections are specific to the breaker they are designed to mount.