Select Country and Language Canada / French
Changer de pays
HB33307 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB33307 | J-HLDR, 200A, PANEL, Size/Dims: 210x255x100mm

  • Réf. fabricant HB33307
  • PART #652654
Type: ENCLOSURES
Description

UL Class J 100 A, 200 A and 400 A panel-mount fuse holders. Clear plastic cover satisfies IP20 touchsafe design standards. The only 3-pole blade size Class J fuse holder in the industry with integral touchsafe cover.