Select Country and Language Canada / French
Changer de pays
HB33308 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB33308 | J-HLDR, 400A, PANEL, Size/Dims: 256x267x115mm

  • Réf. fabricant HB33308
  • PART #652655
Type: ENCLOSURES
Description

UL Class J 100 A, 200 A and 400 A panel-mount fuse holders. Clear plastic cover satisfies IP20 touchsafe design standards. The only 3-pole blade size Class J fuse holder in the industry with integral touchsafe cover.