Select Country and Language Canada / French
Changer de pays
HB33421 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB33421 | FH CLASS J 30A, Size/Dims: 7.87x4.17x5.20, Material: Plastic

  • Réf. fabricant HB33421
  • PART #652664
Type: ENCLOSURES
Description

The QUADRON CrossLink Carrier Class J fuse holder allows 30, 60, 100 and 200 amp 3-phase fuse holders to be mounted directly to the 60mm classic busbar structure. The cover design provides touch-safety and allows for quick fuse change-out with its inte gral puller. Easily reversible connection on bottom, top or 3-pole busbar sections. QUADRON CrossLink Carrier is a trademark of Wöhner GmbH & Co.