Select Country and Language Canada / French
Changer de pays
HB918004 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HB918004 | SIZE 4, DC SWITCH, 1250a, 1KV, Size/Dims: 17.36x17.36x6.38, Material: Plastic, Finish: Lt Gray

  • Réf. fabricant HB918004
  • PART #652703
Caractéristiques
  • The S-5000 Series open-style, non-fused disconnect switches offer superior switching capabilities according to the new UL98B standard for photovoltaic applications. These switches have been ETL certified by Underwriters Laboratories. This new standard extends the system voltage capabilities beyond the 600 V limit of the UL98 standard and supports more efficient photovoltaic systems that operate at higher voltage levels. These switch models allow solar integrators and OEMs to achieve 1000 V ratings a ccording to the UL1741 standard for inverters and interconnection systems (combiner boxes and recombiner assemblies).
  • S-5000 switches provide direct current circuit load-make/load-break switching between 250 and 1250 amps at 1000 V DC
  • Shafts and hales are sold separately and can satisfy NEMA ratings up to and including NEMA 4X
  • Shrouds separate the opposite switch polarities and are available in numerous configurations with various wiring provisions
  • Additional customized options are availableSwitch bodies can be factory mounted on multi-switch frames that allow for simultaneous switching of two, three or four switches
  • Optional auxiliary switches can also be mounted to the S-5000 Series switches to provide control signaling
  • The switchesan be wired in any one of three configurations: 4+0 (positive polarity switching only), 3+1 or 2+2 (breaking the positive and negative system polarities)
  • Available in three frame sizes, current ratings include 250 A (Size 1), 400 A (Size 2) and 1250 A (Size 4)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires