Select Country and Language Canada / French
Changer de pays
HBF31922 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HBF31922 | FUSEHLDR 3P 60A J PKG OF 1, Size/Dims: 4.65x4.72x3.23, Material: Plastic

  • Réf. fabricant HBF31922
  • PART #652758
Type: ENCLOSURES
Description

DIN Rail mountable fuse holders for 30 and 60 A ferrule size UL Class J fuses. Offered in single pole, 2-pole or 3-pole configurations. Holders meet IP20 touchsafe design standards.