Select Country and Language Canada / French
Changer de pays
HC2OR6 | PANDUIT

PANDUIT | HC2OR6 | Channel Cover, Hinged, Snap-On, 2" x 2" (50mm x 50mm), 6', FiberRunner, OR

  • Réf. fabricant HC2OR6
  • PART #HC2OR6
Components: COVERS
Fiber Duct H x W: 2" X 2"
Finish: ORANGE
Type: CABLE ROUTING / WIRING DUCT
Description

Optional snap-on cover for hinged channel HS2X2OR6 or H2X2OR6. The innovative cover can hinge open to 90 from either side of the channel and be removed completely if desired.

Caractéristiques
  • 2x2 system ideal for use with smaller cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) couplers reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM)Routing Systems, cable management, and racks
  • 2x2 FiberRunner(TM) Hinged and Slotted Channels can be used with 2x2 Fiber-Duct(TM) fittings and brackets
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires