Select Country and Language Canada / French
Changer de pays
HC6AB10 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | HC6AB10 | P-Cord, Ascent, Cat6A, Slim, Bl, 10Ft

  • Réf. fabricant HC6AB10
  • PART #450327
Category: CATEGORY 6A
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: NEXTSPEED
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: XCELERATOR PCX6 PATCH CORDS
Type: PATCH CORDS
Description

Patch Cord, Ascent Category 6A. Cable Construction: Conductor, 26 AWG Stranded; Jacket, Flame-Retardant PVC - CM Rated. Strain Relief: Plug and boot constructed from clear polycarbonate. Snagless Design: Easy to route and cable manage without latch getting caught. Ascent sled technology improves crosstalk providing increased performance; double jacket increases intra-cable separation. 10-Gigabit Application Assurance; PoE+ Ready. TIA-568-C.2 Category 6A Component; UL Listed 1863; ETL Verified

Spécifications
  • RoHS: Y
  • iSTATION Front Loading Frame/Module Units: Category 6A
  • iSTATION Front Loading Frame/Unloaded Module Color: Unshielded
  • iSTATION AV Module Type: Blue
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires