Select Country and Language Canada / French
Changer de pays
HCFD10 | BELDEN

BELDEN | HCFD10 | Adaptive Enclosure Heat Containment (Aehc) Fan, 10Kw, Digital Display

  • Réf. fabricant HCFD10
  • PART #803143
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Belden's Adaptive Enclosure Heat Containment (AEHC) System is a highly-effective method for cooling data center enclosures in a much more efficient way than was previously possible.

Caractéristiques
  • Fewer, larger cooling systems means reduction in components and interconnects
  • No hot-spots, even with very high density enclosures
  • Having single, not multiple, cooling systems in operation improves availability and simplifies maintenance programs
  • Wate or glycol loops are isolated to perimeter of facility; no danger of leakage into enclosures
  • Reduced need for human interaction
  • Easy maintenance
  • A single fan cartridge failure or repair does not affect an enclosure's cooling
  • Provides early warning alms for problem conditions
  • Same system used in both existing and new facilities
  • Cartridge installation does not interrupt existing operations
  • All components are "hot swappable" to reduce human interactions
  • System will issue reports on combined IT coolg enclosure loads for accurate assessment of new
  • server and circuit deployment
  • Involves low maintenance and service costs
  • IT enclosure load location is divorced from cooling source locations
  • System reduces the quantity of CRAC units required on floorf new data center, or fully
  • utilizes those in existing facilities
  • Adaptable to existing enclosures and easily allows IT adds, changes and removals without
  • disrupting IT operation or the environment
  • Maximizes enclosure space on the floor, due to feweCRAC units taking up space
  • Same stable cooling environment, even with low slab-to-slab ceiling heights
  • Allows higher power density per enclosure rack with no effect on intake air temperatures
  • Extends operation during utility failure by routing load het across CRAC coils and
  • concrete floor slab
  • System automatically scales fan speed to match IT load and reports cooling load
  • in real time for each enclosure
  • Complete management software; software is embedded in the controller so each unit is
  • fully auomous
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires