Select Country and Language Canada / French
Changer de pays
HCRK-INT | TRIPP LITE

TRIPP LITE | HCRK-INT | Provides IEC 60601-1 compliance for connected mobile equipment (used in every sector of healthcare facilities, both inside and outside of patient-care areas)

  • Réf. fabricant HCRK-INT
  • PART #640222
Type: PATCH CABLE
Description

Tripp Lite's Medical-Grade Mobile Power Retrofit Kit provides IEC 60601-1 compliance (a required patient shock-prevention measure) for all connected mobile electronic devices. The Mobile Power Retrofit Kit includes everything needed to add AC power to medical carts. The kit's power supply features an isolation transformer that reduces the cumulative shock potential of connected equipment, helping to ensure IEC 60601-1 compliance. The included 90 amp-hour battery module provides long-lasting mobile p ower. Included PowerAlert Software saves valuable patient data from loss or corruption if the cart is left unattended and battery power is depleted. The Mobile Power Retrofit Kit also includes a remote user interface (RUI), mounting hardware and standa rd cabling.Tripp Lite's Medical-Grade Mobile Power Retrofit Kit is fully compatible with most popular carts by AFC, Anthro, Datalux, GCX, Hergo, Humanscale, Jaco, Knurr, Stinger and more.

This part has been discontinued by the supplier.

Caractéristiques
  • Full load efficiency rating of 99% saves energy and heat output by limiting UPS power consumption to less than 5 watts
Applications

The Power Supply's advanced 3-stage charger recharges batteries faster and safer than conventional chargers

Spécifications
  • Medical-Grade Mobile Power Supply (included) features an isolation transformer, providing IEC 60601-1 compliance for connected equipment
Infos techniques et normes

Eco-friendly design meets strict RoHS (Restriction of Hazardous Substances) environmental standards

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires