Select Country and Language Canada / French
Changer de pays
HD5-24 | SIEMON COMPANY

SIEMON COMPANY | HD5-24 | Copper, Patch Panel, HD, Preloaded, UTP, Category 5e, 24 Port, Flat, 1U, Black, Detached Wire Manager

  • Réf. fabricant HD5-24
  • PART #214675
Category: CATEGORY 5E
Color: BLACK
Family: HD PANELS
Market Name: VISION
Number of Ports: 24
Rack Units: 1
Sub Family: HD5 UNIVERSAL PANELS
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

HD5 series patch panels offer the most robust patching solution in the industry. HD5 panels feature universal T568A/B wiring and exceed category 5e requirements with component and channel performance patented to 160 MHz. Compliant pin technology enables the use of multi-pair S110 punch-down tools to reduce termination time.

Caractéristiques
  • 160 MHz Featuring universal T568A/B wiring with component and channel performance to 160 MHz.
Spécifications
  • Modular Patch Panel
  • Type: Flat
  • Number Of Ports: 24
  • Rack Mount Space: 1
  • Contact Resistance: 20 mOhm
  • Input To Output Resistance: 200 mOhm
  • Minimum Dielectric Withstand Voltage (Contact To Contact): 1000 Volt DC Or AC Peak
  • Minimum Dielectric Withstand Voltage (Contact To Shield): 1500 Volt DC Or AC Peak
  • Insulation Resistance: 500 MOhm
  • Compatibility: Backwards to Cat 3
  • Current Rating: 1.5 AnPoE And PoE And PoE+
  • Operating Temperature: -10 to 60 deg C (14 to 140 deg F)
  • Jack Housing Material: Glass-Reinforced Nylon
  • Jack Contact Material: Plated Phosphor Bronze, Stainless Steel
  • Jack Plastic Material: Flame Retardant Thermoplastic
  • Number Of Plug Insertion Cycles: 750
  • Minimum Plug Retention Force: 50 N
  • Nominal Wire Size Range: 23-26 AWG Solid And Stranded
  • Maximum Wire Insulation Diameter Range: 1.48 mm (0.058 Inch)
  • Maximum Conductor OD: 0.6 mm (0.023 Inch)
  • Maximum Cable OD: 9 mm (0.354 Inch)
  • Reterminations: 20
  • Wiring: T568A/T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires