Select Country and Language Canada / French
Changer de pays
HD6-48 | SIEMON COMPANY

SIEMON COMPANY | HD6-48 | Copper, Patch Panel, HD, Preloaded, UTP, Category 6, 48 Port, Flat, 2U, Black, Detached Wire Manager

  • Réf. fabricant HD6-48
  • PART #203917
Category: CATEGORY 6
Color: BLACK
Family: HD PANELS
Market Name: VISION
Number of Ports: 48
Rack Units: 2
Sub Family: HD6 UNIVERSAL PANELS
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

A breakthrough in patch panel performance. Siemon's HD 6 was the industry's first patch panel to exceed category 6 connecting hardware specifications for all pair combinations up to 250 MHz. Get revolutionary performance and user-friendly termination, labeling, and cable management features with Siemon's popular HD 6 patch panel.

Caractéristiques
  • Universal Wiring HD 6 Patch Panels feature universal wiring for both T568A and T568B
  • Installer Friendly Black anodized panels can be mounted directly to an EIA standard 19 inch relay rack or cabinet
  • Aesthetics Front surface is uninterrupted by screw heads for a clean appearance
  • Quick Identification Icon label holders and designation labels included
Spécifications
  • 110-Modular Patch Panel
  • Type: Flat
  • Number Of Ports: 48
  • Rack Mount Space: 2
  • Contact Resistance: 20 mOhm
  • Input To Output Resistance: 200 mOhm
  • Minimum Dielectric Withstand Voltage (Contact To Contact): 1000 Volt DC Or AC Peak
  • Minimum Dielectric Withstand Voltage (Contact To Shield): 1500 Volt DC Or AC Peak
  • Insulation Resistance: 500 MOhm
  • Compatibility: Backwards to 5e And Cat 3
  • Current Rating: 1.5 AnPoE And PoE And PoE+
  • Operating Temperature: -10 to 60 deg C (14 to 140 deg F)
  • Jack Housing Material: Glass-Reinforced Nylon
  • Jack Contact Material: Plated Phosphor Bronze, Stainless Steel
  • Jack Plastic Material: Flame Retardant Thermoplastic
  • Number Of Plug Insertion Cycles: 750
  • Minimum Plug Retention Force: 50 N
  • Nominal Wire Size Range: 23-26 AWG Solid And Stranded
  • Maximum Wire Insulation Diameter Range: 1.48 mm (0.058 Inch)
  • Maximum Conductor OD: 0.6 mm (0.023 Inch)
  • Maximum Cable OD: 9 mm (0.354 Inch)
  • Reterminations: 20
  • Wiring: T568A/T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires