Select Country and Language Canada / French
Changer de pays
HDC-5 | ELECTRO-VOICE

ELECTRO-VOICE | HDC-5 | Heavy Duty Stackable Cover for ZX4 and ZX5 Loudspeaker Systems, Black

  • Réf. fabricant HDC-5
  • PART #708949
Description

HDC-5 is a heavy duty cover that fits the Zx5 and Zx4. Designed to protect the enclosure during storage, the HDC-5 has heavy duty padding on all sides. HDC-5 utilizes durable 1000D Black Cordura laminated to foam. The HDC-5 has a built-in hard top so t hat one enclosure can be safely stacked on top of another. This is accomplished with a two-ply corrugated top structure with internal rubber protective feet. The rear of the HDC-5 features a transparent vinyl pocket that accepts normal cardstock insert s to help identify model and/or serial numbers. This is especially helpful with Zx5 as it is available in different horn patterns. The side of HDC-5 has a circular opening that gives access to the handle on the enclosure. This makes it easy to transpor t the enclosure with HDC-5 maintaining its protective capabilities.

Must be a reseller to purchase this product.

Caractéristiques
  • Allows for Stacking
  • Protects During Storage
  • Rear Pocket for Model Identification
  • Integrated Handle Opening
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires