Select Country and Language Canada / French
Changer de pays
HDP20X | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HDP20X | 1080p HD-SDI Motorized Speed Dome Camera with 20x Optical Zoom Lens, 4.7-94 mm, White Housing

  • Réf. fabricant HDP20X
  • PART #553461
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: ANALOG
Caractéristiques
  • 4.7-94 mm, 20x optical zoom with 10x digital zoom lens
  • Full HD 1080p video resolution via coax
  • Micro-step technology allows one step angle in 256 micro steps
  • Enables ultra low speed down to 0.05º/sec. for high zoom operations
  • Vector driving allows simultaneous pan and tilt motion
  • Independent camera setup can be configured on each preset view
  • Preset, Scan, Group, Pattern can be organized to predefined schedule
  • Vandal-resistant design, aluminum die-casting enclosure and polycarbonate clear dome enables stable 24 hour security tasks
Spécifications
  • HD-SDI Motorized Speed Outdoor Dome Camera With 20x Optical Zoom Lens
  • Body Construction: Die-Cast Aluminum Body, Polycarbonate Clear Bubble
  • Color: White
  • Sensor Type: 1/3 2 Megapixels CMOS
  • Lens: 4.7 - 94 mm, 1.7 (Wide) - 94 (Tele) mm, F1.6 (Wide) - F3.5 (Tele)
  • Viewing Angle: Horizontal: 55.4 Degree (Wide) - 2.9 Degree (Tele)
  • Picture Resolution: 1080p HD
  • Electronic Shutter: 1/2 to 1/10000 Sec (22 Steps)
  • Video Outputs: HD-SDI, SMPTE-292M (1280X720p/59.94 Hz, 1280X720p/50 Hz, 1920X1080i/59.94 Hz, 1920X1080i/50 Hz)
  • Minimum Illumination/Sensitivity: Color - 1.7 Lux (Sense-Up Off), 0.5 Lux (Sense-Up On) At F1.6, 50 IRE; BW - 0.3 Lux (Sense-Up Off), 0.095 Lux (Sense-Up On) At F1.6, 50 IRE
  • Signal To Noise Ratio: 50 dB (AGC Off)
  • White Balance Range: Automatic WB/Indoor/Outdoor/One-push/Manual/Sodium Lamp/Sodium Automatic/Outdoor Automatic/Automatic
  • Day/Night Mode: Yes
  • Wide Dynamic Range: On/Off
  • Rotation angle: Pan/Tilt 360 Degree (Endless)/180 Degree
  • On-Screen Display: On/Off
  • Network Protocol: Auto (Pelco-D, Pelco-P, Samsung-E Can Be Supported Automatically)
  • Power Source: 24 Volt AC (Power Supply Not Included)
  • Power Consumption: 1 Amp (Heater Off)/2.3 Amp (Heater On)
  • Dimensions: 10.2 Inch Dia x 7.36 Inch Height
  • Weight: 13.2 lb
  • Operating Temperature: -40 to 122 deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires