Select Country and Language Canada / French
Changer de pays
HDPC03BK | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | HDPC03BK | iStation HDMI Horizontal Patch Cord, 24AWG, 3', black

  • Réf. fabricant HDPC03BK
  • PART #530412
Description

Hubbell's HDMI couplers provides an easy way to run High Definition Audio/Video from device to device. The high performance, high quality video connection is designed for minimal signal loss delivering true high definition 1080p video to the viewing device.

Caractéristiques
  • iSTATION(TM) System 1U integration
  • High definition video
  • 1080p signal transmission
  • High quality gold connection
  • Female 6-wire to female 6-wire
  • True HD Video
  • Ideal for audio networking and integration of computer based equipment into audio systems
Applications

Hubbell's HDMI 3" tail provides flexibility and ease-of-use for installations that have depth and capacity issues. Hubbell's HDMI couplers fit into a high-density 1 unit iSTATION(TM) module allowing for 2 additional units to be placed into a single gang faceplate for additional applications.

Spécifications
  • Connector: HDMI - Female to female 3" tail; HDMI - Female to female coupler. Gold-plated 2u
  • Audio Signal: PCM, DVD-Audio, Super Audio CD, Dolby True HD, DTS-HD Master Audio
  • Video Signal: 480i, 480p, 576i, 576p, 720p, 1080i, 1080p
  • Pins: 19
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires