Select Country and Language Canada / French
Changer de pays
HESP4DR | B+B SMARTWORX

B+B SMARTWORX | HESP4DR | Three-stage Din rail Surge Protector

  • Réf. fabricant HESP4DR
  • PART #523520
Type: SURGE PROTECTOR
Description

Model HESP4DR meets IEEE 1000-4-5: 1995 and IEEE C62.41-1991 recognized standards for premium surge protectors. It protects against lightning strikes, power surges, and other types of voltage disturbances with three stages of protection for each supported line: a gas discharge tube followed by a series resistor and finally a Transient Voltage Suppresser (TVS). Five RS-232 signals on terminal blocks are supported with a clamping voltage of 6.8 Volts.

Caractéristiques
  • Three stages of protection on every data line: 1) Gas discharge tube, 2) Series resistor, 3) Transient voltage suppressor
  • Protected signal ground connection
  • Rugged terminal block connections
  • Dedicated chassis ground lug
  • Wide operating Temperature
  • NEMA TS2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires