Select Country and Language Canada / French
Changer de pays
HFCS1 | BOGEN

BOGEN | HFCS1 | 6 1/2 in. PolyCone, 70 V/100 V

  • Réf. fabricant HFCS1
  • PART #268554
Type: SPEAKER
Description

The Bogen HFCS1 ceiling loudspeaker delivers superior sound and clear intelligibility in a variety of ceiling environments. The system can be easily installed in hard-surfaced ceilings, suspended ceilings and new construction. The HFCS1 offers several levels of power output via a front-mounted rotary switch. The low-distortion speaker design, coupled with dual front exit ports, delivers high intelligibility and exceptional low-frequency response for both music and speech reinforcement.

Must be a reseller to purchase this product

Caractéristiques
  • Wide-dispersion coaxial driver for broad, even coverage
  • Good off-axis response with smooth contouring
  • Computer-matched venting system for full bass output
  • Large back can for deep bass response
  • Power taps (in watts) - 32, 16, 8, 4, 2 and 1
  • Compounded rubber surround for lasting performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires