Select Country and Language Canada / French
Changer de pays
HHDO13D7G | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HHDO13D7G | 1080p HD-SDI Weather/Vandal-resistant Dome Camera, 3.6 mm, Dark Grey Housing

  • Réf. fabricant HHDO13D7G
  • PART #553475
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Resolution: 1920 X 1080
Signal Process: ANALOG
Caractéristiques
  • 3.6 mm fixed lens, dark grey housing
  • 1/3 in. SONY CMOS image sensor
  • 2.1 MP Full-HD video resolution
  • Supports 1080p and 720p
  • Simultaneous analog composite video output for easy service and camera installation
  • Chameleon Cover(TM): Snap-on cover converts the housing from standard dark grey to decorator white and can be painted to match any décor
  • 3-axis wall and ceiling mount
  • Full OSD operation
  • 12 V DC / 24 V AC dual voltage operation
Spécifications
  • HD-SDI Weather/Vandal-resistant Dome Camera
  • Color: Dark Gray
  • Sensor Type: 1/3 Sony CMOS Image
  • Sensor Size: 8.467 mm
  • Pixel: 1920 x 1080p, 2.12 Megapixels; 1944 (H) x 1092 (V)
  • Lens: 3.6 mm, Fixed
  • Electronic Shutter: Auto (1/60 to 1/10000 Sec), x2-x30
  • Video Outputs: HD-SDI, CVBS Simultaneously
  • Minimum Illumination/Sensitivity: 0.5 Lux At F1.2, 0.01 Lux (Sense-Up x60)
  • Signal To Noise Ratio: More Than 50 dB (AGC Off)
  • White Balance Range: ATW/AWC - SET/Indoor/Outdoor/Manual
  • Day/Night Mode: Yes
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 250 mA/24 Volt AC, 150 mA
  • Dimensions: 4.33 Inch Dia x 3.07 InchHeight
  • Weight: 1.54 lb
  • Operating Temperature: -4 to 140 deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires