Select Country and Language Canada / French
Changer de pays
HHDO15D1G | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HHDO15D1G | HD SDI 2.8-10 mm Outdoor Vandal Dome Dual Voltage, Grey Housing

  • Réf. fabricant HHDO15D1G
  • PART #553477
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 1920 X 1080
Signal Process: ANALOG
Caractéristiques
  • 1/3 in. Panasonic CMOS image sensor
  • 2.1 MP Full-HD video resolution
  • Supports 1080p @ 30 fps and 720p @ 60 fps
  • Simultaneous analog composite video output for easy service and camera installation
  • Chameleon Cover(TM): Snap-on cover converts the housinfrom standard dark grey to decorator white and can be painted to match any décor
  • 3-axis wall and ceiling mount
  • Full OSD operation
Spécifications
  • HD-SDI Weather/Vandal-resistant Dome Camera
  • Color: Gray
  • Sensor Type: 1/3 Panasonic 2.1 Megapixels CMOS Sensor
  • Pixel: 1920 x 1080p, Effective - 1944 (H) x 1092 (V), 2.12 Megapixels
  • Lens: 2.8 - 10 mm, Auto Iris, Vari-focal, DC/Manual
  • Electronic Shutter: Auto (1/25 to 1/50000 Sec), x2-x30
  • Video Outputs: HD-SDI, CVBS Simultaneously
  • Minimum Illumination/Sensitivity: 0.5 Lux At F1.2, 0.01 Lux (Sense-Up x60)
  • Signal To Noise Ratio: More Than 50 dB (AGC Off)
  • White Balance Range: ATW/AWC - SET/Indoor/Outdoor/Manual
  • Day/Night Mode: Yes
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 250 mA/24 Volt AC, 120 mA
  • Dimensions: 5.1 Inch Dia x 3.46 Inch Height
  • Weight: 1 lb
  • Operating Temperature: -4 to 140 deg F
  • Mounting: Wall/Ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires