Select Country and Language Canada / French
Changer de pays
HHDO60B1G | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | HHDO60B1G | 1080p HD-SDI - Weather-resistant Bullet Camera

  • Réf. fabricant HHDO60B1G
  • PART #553478
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 1920 X 1080
Signal Process: ANALOG
Caractéristiques
  • 1/3 in. Panasonic CMOS image sensor
  • 2.1 MP Full-HD video resolution
  • Supports 1080p @ 30 fps and 720p @ 60 fps
  • External controls for zoom and focus
  • Simultaneous analog composite video output for easy service and camera installation
  • Full OSD operat
  • 12 V DC / 24 V AC dual voltage operation
  • Weather-resistant operation
  • IP66 compliant
Spécifications
  • HD-SDI Weather-Resistant Bullet Camera
  • Color: Gray
  • Sensor Type: 1/3 Panasonic 2.1 Megapixels CMOS Sensor
  • Pixel: 1920 x 1080p, Effective - 1944 (H) x 1092 (V), 2.12 Megapixels
  • Lens: 2.8 - 10 mm, Auto Iris, Vari-focal, DC/Manual
  • Electronic Shutter: Auto (1/25 to 1/50000 Sec), x2-x30
  • Video Outputs: HD-SDI, CVBS Simultaneously
  • Minimum Illumination/Sensitivity: 0.5 Lux At F1.2 (Sense-Up x60), 0.000001 Lux At F1.2 (LED On)
  • Signal To Noise Ratio: More Than 50 dB (AGC Off)
  • White Balance Range: ATW/AWC - SET/Indoor/Outdoor/Manual
  • Day/Night Mode: Yes
  • IR Distance: Up to 65 ft
  • Number Of IR LEDs: 42
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 12 Volt DC, 700 mA/24 Volt AC, 270 mA
  • Dimensions: 3.92 Inch Width x 4.17 Inch Height x 11.74 Inch Depth
  • Weight: 3.08 lb
  • Operating Temperature: -4 to 140 deg F
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires