Select Country and Language Canada / French
Changer de pays
HID-C1386 | KEYSCAN

KEYSCAN | HID-C1386 | HID Photo Imaging Proximity Card ISO Prox II Graphics Quality Card

  • Réf. fabricant HID-C1386
  • PART #540420
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 36-BIT
Frequency: 125 KHZ
Product Type: ISO CARD FOR PRINTING
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: SLOT ON HORIZONTAL ORIENTATION
Description

125 kHz Proximity Card - Keyscan 36-Bit Format

Must be a reseller to purchase this product

Caractéristiques
  • 125 kHz Proximity Card
  • Keyscan 36 bit Wiegand format for an extra layer of security
  • Designed to work with Keyscan 125 kHz Proximity Readers (HID6005B, HID-5365, HID-5395, HID-5455, HID-5355KP, HID-5375)
  • Cards can be printed from edge-to-edge on both sides (excluding Keyscan logo position and card # on card back)
  • Cards have a glossy finish on both sides for best quality dye sublimation printing results
  • Package of 50 printable cards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires