Select Country and Language Canada / French
Changer de pays
HJ1210WLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | HJ1210WLG | Flat Screw Cvr Encl, Size/Dims: 13.30x11.29x5.58, Material/Finish: Fiberglass

  • Réf. fabricant HJ1210WLG
  • PART #652840
Cover Type: SCREW
Material: FIBERGLASS
Description

Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security.

Caractéristiques
  • Compression-molded fiberglass construction
  • Overlapping solid- and window-cover models are available
  • Windows are clear polycarbonate
  • Cover fastens with padlockable Type 316 stainless steel latches
  • Type 304 stainless steel piano hinges
  • Integral mountibrackets
  • Enclosures protect equipment and operators from indirect electrical contact