Select Country and Language Canada / French
Changer de pays
HL13-2-5 | PANDUIT

PANDUIT | HL13-2-5 | Copper Mech Lug, 2 Hole, Internal Pressure Plate, #1 STR, 2/0 STR, 5/16" (7.9mm) Stud

  • Réf. fabricant HL13-2-5
  • PART #PAN-HL13-2-5
Barrel: STANDARD
Beveled Entry: NO
Bolt Hole: 3/8 INCH
Center Spacing: 1 INCH
Degree: STRAIGHT
Holes: 2 HOLE
Inspection Hole: NO
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Type: MECHANICAL
Description

Premium cast copper mech. connector, single barrel, two-hole straight tongue lug.

Caractéristiques
  • Cast from high strength corrosion resistant copper alloy to provide premium electrical and mechanical performance
  • Wide wire range-taking capability minimizes inventory requirements
  • Internal pressure plate provides uniform clamping force on conductor for premium electrical performance
  • Plated steel set screw provides high strength, durable electrical contact between conductor and connector
  • Inspection window to visually assure full conductor insertion
  • Flat bottom allows for complete contact with mounting surface
  • UL Listed for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires