Select Country and Language Canada / French
Changer de pays
HL8-1-X | PANDUIT

PANDUIT | HL8-1-X | Copper Mech Lug, 1 Hole, Internal Pressure Plate, #4 SOL, #1 STR, 1/4" (6.4mm) Stud, Pack of 10

  • Réf. fabricant HL8-1-X
  • PART #PAN-HL8-1-X
Bolt Hole: 1/4 INCH
Holes: 1 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: MECHANICAL
Description

Premium cast CU mech. connector, single barrel, one-hole lug

Caractéristiques
  • Cast from high strength corrosion resistant copper alloy to provide premium electrical and mechanical performance
  • Compact design saves space
  • Wide wire range-taking capability minimizes inventory requirements
  • HL8 - HL50 provide pressure plate for uniform clamping force on conductor for premium electrical performance
  • Plated steel set screw provides high strength, durable electrical contact between conductor and connector
  • Flat bottom allows for complete contact with mounting surface
  • Inspection window to visually assure full conductor insertion
  • UL Listed for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires