Select Country and Language Canada / French
Changer de pays
HLB2S-C3 | PANDUIT

PANDUIT | HLB2S-C3 | Hook And Loop Stacked Strip Ties, 7.0"L (178mm), .75"W (19.1mm), Pack of 100, Orange

  • Réf. fabricant HLB2S-C3
  • PART #367400
Cable Tie Diameter: 7"
Length (in.): 7.0
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Width (in.): 0.75
_Color: Orange
Description

Hook & Loop Stacked Strip Cable Ties, 7.0" length, .75" width, Standard, Orange, 100 pieces

Caractéristiques
  • Stacked, pre-cut strips eliminate the need for an installer to cut ties to length and stage them for each job reducing preparation time and effort
  • 7" lengths are assembled in 100 piece units; 5 strips per layer across, 20 staggered rows high
  • This convenient, innovative design allows the installer to easily lift and peel off each tie from a ready to use package
  • Soft, premium material is safe to use on high performance cables protecting against over-tensioning
  • Adjustable, releasable, and re-usable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Available in 8 colorsNote: Minimum 2" overlap required to achieve loop tensile rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires