Select Country and Language Canada / French
Changer de pays
HLG-240-48 | INTERLOGIX

INTERLOGIX | HLG-240-48 | 48 V DC (240W) Single Output, Environmentally Hardened Switching Power Supply

  • Réf. fabricant HLG-240-48
  • PART #513376
Amp Hours: 1 TO 5
Amps: 4.1 TO 5.0
Product Type: BOXED POWER SUPPLY
UL Listing: UL LISTED
Description

Engineered for optimal performance in harsh environmental conditions, the IFS 48 V DC (240W) Hardened Power Supply is designed to perform under full-load in industrial environments where dust and condensation can be a problem and when operating temper atures range from -30deg C to 70deg C.

Caractéristiques
  • 48 V DC @ 5 amp (240W) output for industrial PoE switches
  • IP 67/IP 65 rates industrial closure is rated for environmental protection in harsh dust and high-humidity environments
  • Wide operating temperature -30deg C to 70deg C
  • Cooled by free air wno fan or moving parts required, increasing reliability
  • Over voltage and over temperature recovery automatically protects against damage without user intervention
  • Universal IEC male power input plug accommodates IEC power cords regardless of countrlocation
  • Low-voltage flying leads provides easy power interface termination
  • Wall mount design easily mounts to walls and cabinets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires