Select Country and Language Canada / French
Changer de pays

PANDUIT | HLS-15R0 | Hook And Loop Roll, 15'L (4.6m), .75"W (19.1mm), Black

  • Réf. fabricant HLS-15R0
  • PART #336255
RoHS Compliant: YES

Hook & Loop Cable Tie, 15' roll, Standard cross section

  • Strip Ties (HLS) - Rolls perforated in convenient 6", 12" and 18" strips
  • 15' & 75' Rolls (HLM/HLS-15 & 75) - Can be cut to desired length, eliminating waste
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edges
  • Complementary mounts availableNote:Minimum 2" overlap required to achieve loop tensile rating
  • Hook And Loop Strip Roll Cable Tie
  • Type: Roll
  • Bundle Diameter: 0.25 Inch (6 mm) Minimum, Various Maximum
  • Cross Section: Standard
  • Material: Nylon Loop, Polyethylene Hook
  • Loop Tensile Strength: 50 lb (222 N) Minimum
  • Temperature Range: 0 to 220 deg F
  • Color: Black
  • Dimension: 180 Inch Length x 0.75 Inch Width x 0.10 Inch Thickness (4572 mm (15.0 ft) (4.6 m) x 19.1 mm x 2.5 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires