Select Country and Language Canada / French
Changer de pays
HM2 | ELECTRO-VOICE

ELECTRO-VOICE | HM2 | EV Headworn Unidirectional Condenser Vocal Mic with TA4F Connector for R100, RE-2, RE-1 and Telex Wireless

  • Réf. fabricant HM2
  • PART #708531
Type: MICROPHONE
Description

The HM2 headworn microphone is the ideal microphone for anyone who requires high-quality vocals in a hands-free application. The HM2 is perfect for use by lead vocalists, singing instrumentalists, dancers, aerobic instructors and other presenters.

Must be a reseller to purchase this product.

Caractéristiques
  • Lightweight - 0.9 oz (25 gm), less cable
  • Behind-the-head headband is comfortable and stays in place
  • Cardioid pattern for good gain-before-feedback
  • Frequency response and proximity effect equivalent to handheld vocal mics
  • TA4F connector is compatib with all EV bodypack transmitters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires