Select Country and Language Canada / French
Changer de pays

PANDUIT | HN1.5X2LG6 | Hinged Duct, Narrow Finger, 1.5"x2.0"x6', Light Gray, Base and Covers Sold Separately

  • Réf. fabricant HN1.5X2LG6
  • PART #363212
Channel: SINGLE
Color: GREY
Components: BASE
Latching: NO
Length: 6'

Narrow finger, slotted hinged wiring duct.

  • Specifications
  • Narrow slot/finger design provides excellent wire management with smaller wire diameters and high-density components such as terminal blocks, input/output devices and other hardware
  • Made of lead-free PVC
  • Rated for continuous use temperature: 122F (50C)
  • UL94 Flammability Rating V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material
  • Available in Light Gray and White
  • Provided with standard mounting holes
  • Base and cover length is 6 feet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires