Select Country and Language Canada / French
Changer de pays
HOB-331-D-S | CEECO

CEECO | HOB-331-D-S | Weather-resistant Autodial Phone. These attraractive yet sturdy units are designed for indoors or partially protective outdoor areas.

  • Réf. fabricant HOB-331-D-S
  • PART #614083
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: FEATURE PHONE
Description

Weather and vandal-resistant stainless steel phone in an open enclosure (-S) stainless steel housing that can be wall or pole mount. Designed to automatically dial a preprogrammed number from 1-11 digits when the handset is lifted. Equipped with marine quality chrome mechanical hookswitch, ID window, 32" hearing aid compatible armored cord handset, and tamper resistant security screws. HOB models available in black, (-R) red, or (-S) stainless steel.

Reliable for your Emergency, Security & Courtesy needs at ski resorts, recreation areas, parking garages, parks, & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Completely sealed magnetic hookswitch (No Moving Parts)
  • (-IVC) Push button volume control with background noise reduction
  • (-BR) Braille "EMER ONE" (emergency phone) plate on front panel
  • (-ACH**) Varies armored cord from length 14" to 72"
  • Example: -ACH14: 14" armored cord
  • (-CCH*) Industrial Strength Coiled Cord available 5' 10' & 15' (feet)
  • - Example: -CCH5: 5' long
  • (-ACHW) White handser (-ACHR) Red handset
  • (-LB) Lanyard bracket handset with internal steel lanyard (braided metal rope) and lanyard mounting bracket that is secured onto panel for added strength
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual
  • (-RIS Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Weather-resistant Open Enclosure Options (HOB):
  • Standard Black Housing with Telephone Emblem on Sides
  • (-R) Red Housing with Telephone Emblem on Sides
  • (-SStainless Steel Housing
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
  • Part # 301-064 Security Tool (Required for installation only when in a HOB or WPP Housing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires