Select Country and Language Canada / French
Changer de pays
HOB-531-DD-ADA | CEECO

CEECO | HOB-531-DD-ADA | Weather-resistant Speakerphone with 2 autodial push buttons. Attraractive yet sturdy units are designed for indoors or partially protective outdoor areas.

  • Réf. fabricant HOB-531-DD-ADA
  • PART #614096
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Weather and vandal-resistant stainless steel handsfree speakerphone in an open enclosure black housing with telephone symbol on sides that can be wall or pole mount. Designed with two (2) automatic dialing push buttons. Each button is preprogrammed to dial a number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of blocking or allowing incoming calls and provides call duration time-out at 1, 3, or 5 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with (-ADA features) red/green LED call progress indicator light, Braille emergency plate, with a red industrial quality push button, weatherproof, puncture resistant speaker and microphone, and tamper resistant security screws.

Reliable Emergency & Courtesy needs at hospitals, colleges, warehouses, prisons, parks & more!

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Weather-resistant Open Enclosu Options (HOB):
  • Standard Black Housing with Telephone Emblem on Sides
  • (-R) Red Housing with Telephone Emblem on Sides
  • (-S) Stainless Steel Housing
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"
  • Part # 301-064 Security Tool (Required installation only when in a HOB or WPP Housing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires